Shop All Lanyards and Lifelines
This Product is Discontinued
Petzl
Lanyard, 3 ft., Black/Yellow (Discontinued)
Mfr # L44IR
Zoro # G6210508
This Product is Discontinued
Key Features
- Color Black/Yellow
- For Use With Full Body Harness
- Line Material Nylon, Polyester, HPPE, Elastomer
- Hardware Material Aluminum
- Locking Harness Connection Hook Type Without Anchorage Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petzl
- MFR # L44IR
- Zoro # G6210508
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Color | Black/Yellow |
For Use With | Full Body Harness |
Line Material | Nylon, Polyester, HPPE, Elastomer |
Hardware Material | Aluminum |
Locking Harness Connection Hook Type | Without Anchorage Connector |
Includes | Adjust Rope Clamp, Carabiner Positioner |
Standards | CE EN 358, EAC |
Item | Lanyard |
Locking Anchorage Connection Hook Type | Without Anchorage Connector |
Description
Lanyard, Length 3 ft, Color Black/Yellow, For Use With Full Body Harness, Standards CE EN 358, EAC, Hardware Material Aluminum, Weight Capacity n/a, Includes Adjust Rope Clamp, Carabiner Positioner, Line Material Elastomer, HPPE, Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.