Shop All Lanyards and Lifelines
Petzl
Hook Lanyard, 3 m, Aluminum
Mfr # L052CA01
Zoro # G7863267
product price: $274.95
/ea
Free Shipping & Returns
$274.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hook
- Material Aluminum
- Length 3 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # L052CA01
- Zoro # G7863267
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 3 m |
Details
Item | Lanyard |
Type | Hook |
Material | Aluminum |
Description
GRILLON HOOK adjustable work positioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (20392)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Medium (Size 8), 1 Pair (11-644V)
- PETZL Hook Lanyard, 5 m, Aluminum (L052CA03)
- PETZL Hook Lanyard, 3 m, Aluminum (L052CA01)
- PETZL GRILLON HOOK adjustable work positioning lanyard w/HOOK connector 4m (L052CA02)
- PETZL Hook Lanyard, 4 m, Aluminum (L052AA02)
- PETZL Single Lanyard, 80 cm (L011AA00)
- PETZL Hook Lanyard, 5 m, Aluminum (L052AA03)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- Petzl Fall Protection