Shop All Harnesses
Petzl
Full Body Harness, Size 0
Mfr # C072CA00
Zoro # G4070220
product price: $409.95
/ea
Free Shipping & Returns
$409.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards ANSI Z359.11, CE EN 358, CE EN 361, CSA Z259.10
- Harness Color Black/Yellow
- Hardware Material Aluminum/Steel
- For Use With Restraint Lanyard, Self-Retracting Fall-Arrest System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness,Size 0 |
Color | Black/Yellow |
Standards | ANSI Z359.11, CE EN 358, CE EN 361, CSA Z259.10 |
Harness Color | Black/Yellow |
Hardware Material | Aluminum/Steel |
For Use With | Restraint Lanyard, Self-Retracting Fall-Arrest System |
Locking Harness Connection Hook Type | Self Locking |
Description
Full Body Harness,Size 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-25GA)
- SPILLTECH Spill Kit Refill, Box, Universal, PK2 (RSPKU-95)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-M)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- PETZL Full Body Harness, Crossover Style, 2 (C083BA02)
- PETZL Full Body Harness, Crossover Style, 0 (C071DA00)
- PETZL Wind Harness, Size 0 (C072DA00)
- PETZL AVAO SIT Harness Size 2 Black (C079AA03)
- PETZL AVAO SIT Harness Size 0 (C079AA00)
- PETZL SEQUOIA SRT tree care seat harness, Size: 2 (SSTH-2)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1401186)
- Petzl Fall Protection