Shop All Harnesses
This Product is Discontinued
Petzl
Full Body Harness, L, Nylon (Discontinued)
Mfr # C72AFA 2U
Zoro # G1613512
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Application General Industry
- Harness Style Crossover
- Weight Capacity 300 lb.
- Color Black/Yellow
- Harness Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | L |
Details
Item | Full Body Harness |
Harness Sizing | L |
Harness Application | General Industry |
Harness Style | Crossover |
Weight Capacity | 300 lb. |
Color | Black/Yellow |
Series | VOLT(R) |
Webbing Material | Nylon |
Back D-Ring | Yes |
Harness Buckle Material | Aluminum |
Tensile Strength | 5000 lb. |
Chest Strap Buckles | Quick-Connect |
Stretchable | No |
Front D-Ring | No |
Adjustable | Yes |
Webbing Materials | Nylon |
Subpelvic Strap | No |
Standards | ANSI Z359.11, CE EN 361, CE EN 358 |
Harness D-Ring Material | Aluminum |
Side D-Rings | Yes |
Shoulder Strap Buckles | Friction / Pass-Through |
Leg Strap Buckles | Quick-Connect |
Industry | General Industry |
Description
Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Aluminum, Harness Sizing L, Leg Strap Buckles Quick-Connect, Weight Capacity 300 lb, Harness Application General Industry, Industry General Industry, Series VOLT(R), Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.