Shop All Harnesses
Petzl
Full-Body Harness
Mfr # C072DA01
Zoro # G4067140
Free Shipping & Returns
$479.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards ANSI Z359.11, CE EN 358, CE EN 361, CSA Z259.10
- For Use With Restraint Lanyard, Self-Retracting Fall-Arrest System
- Hardware Material Aluminum/Steel
- Locking Harness Connection Hook Type Self Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Fall Arrest Harness |
Color | Black/Yellow |
Standards | ANSI Z359.11, CE EN 358, CE EN 361, CSA Z259.10 |
For Use With | Restraint Lanyard, Self-Retracting Fall-Arrest System |
Hardware Material | Aluminum/Steel |
Locking Harness Connection Hook Type | Self Locking |
Harness Color | Black/Yellow |
Description
Fall Arrest Harness, Specialty Working Conditions Not Applicable, Hardware Material Aluminum/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1607-11R)
- HEADLINE SIGN ADA Sign, EMPLOYEES MUST WASH HANDS, Tactile Symbol/Braille, 6x9, Gray (4726)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080160U-L)
- PETZL Full Body Harness, Crossover Style, 2 (C083BA02)
- PETZL Chest Harnss, Black, Polyester/Steel/Alumnum (C98A)
- PETZL AVAO SIT Harness Size 0 (C079AA00)
- PETZL TOP CROLL chest harness with integrated CROLL, Large (8-13mm rope) (C081CA00)
- PETZL SEQUOIA SRT tree care seat harness, Size: 1 (SSTH-1)
- PETZL Tree Care Seat Harness (C069BA02)
- SUPER ANCHOR SAFETY Small - Gray Frame/Silver Webbing Pro-Deluxe Full Body Harness (PD-6101-GSS)
- Petzl Harnesses