Shop All Hard Hats
Petzl
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White
Mfr # A010AA00
Zoro # G2140076
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series VERTEX
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | VERTEX |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | White |
Head Protection Venting | No |
Standards | ANSI |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | E |
ANSI Electrical Class | E |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Graphics | None |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class E |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | PETZL |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI, Series Vertex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10204347)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue L 1 pair (1789-L)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- NMC First Aid Walk On Floor Sign (WFS6)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (A010AA05)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (A010AA04)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (A010AA03)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A020BA01)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (A010CA02)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (A010EA01)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNQRW02A000)
- Petzl Head Protection