Shop All Hard Hats
Petzl
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange
Mfr # A010DA01
Zoro # G2140216
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series VERTEX
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | VERTEX |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Hi-Vis Orange |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI |
Hard Hat ANSI Class | E |
ANSI Impact Type | 1 |
Graphics | None |
ANSI Electrical Class | E |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class E |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | Side-Slots |
High-Visibility | Yes |
Head Protection Brand | PETZL |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Yes, Standards ANSI, Series Vertex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Tear-oof Lens, Pack of 50 (NV3-725)
- PIP Glove Liner, White, 8-2/3 In. L, PK12 (40-730/XL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Orange (91589)
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (A010AA01)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (A010AA05)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Yellow (A010DA00)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A020BA00)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (A010AA00)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- Petzl Head Protection