Shop All Hard Hats
Petzl
Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow
Mfr # A010EA00
Zoro # G2140198
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series VERTEX
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | VERTEX |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Hi-Vis Yellow |
Head Protection Venting | Yes |
Hard Hat ANSI Type | 1 |
Standards | ANSI |
Hard Hat ANSI Class | C |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
Graphics | None |
ANSI Electrical Class | C |
ANSI Classification | Type 1, Class C |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | Side-Slots |
High-Visibility | Yes |
Head Protection Brand | PETZL |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Hi-Visibility Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI, Series Vertex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Wraparound Face Shields (S8510)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Large (MIG700 (L))
- DUNLOP Size 15 Men's Plain Rubber Boot, Blue (8908500)
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A010CA00)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (A010CA04)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (A010AA04)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A020BA01)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (A010AA00)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1301, 2104)
- Petzl Hard Hats