Shop All Rescue & Descent Equipment
This Product is Discontinued
Petzl
Fixed Rope Protector, 22 In. L, PVC (Discontinued)
Mfr # C45 N
Zoro # G4964994
This Product is Discontinued
Key Features
- Material PVC
- Length 22 in
- For Use With Ropes 1/2 in or Smaller Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # C45 N
- Zoro # G4964994
- UPC # 094715811396
- Country of Origin Romania
- Category Rescue & Descent Equipment
Dimensions
Length | 22 in |
Details
Item | Fixed Rope Protector |
Material | PVC |
For Use With | Ropes 1/2 in or Smaller Only |
Description
Fixed Rope Protector, Length 22 in, For Use With Ropes 1/2 in or Smaller Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.