Shop All Ropes
Petzl
Fire Rescue Rope, Nylon/Polyester, Yellow
Mfr # R078AA16
Zoro # G1613427
original price:
$1,064.75
13% off
Free Shipping & Returns
$919.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Overall Length | 600 ft |
Rope Diameter | 1/2 in |
Length (In.) | 7200 in |
Diameter | 31/64 in |
Description
Rescue Rope, Rope Type Static, Breaking Strength 8,992 lbf, Working Load Limit 900 lb, Rope Construction Kernmantle, Diameter 31/64 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 7.7 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 2.5 Percent, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON ROPE Samson Rope 650-002024001060 021-120-05 3-8X100 Cotton Sash Cord (650-002024001060)
- SPORTSMAN Power 4 Ton Puller (POWP4T)
- BAUER LADDER 16' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23044)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 275 lb. (4W924)
- PETZL Fire Rescue Rope, Nylon/Polyester, Blue (R078AA18)
- PETZL Fire Rescue Rope, Nylon/Polyester, Red (R078AA19)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA17)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA08)
- PETZL Rescue Rope, Nylon/Polyester, White (R074BA02)
- PETZL Ray 11 mm, Rope Black 600 Ft (R100AA09)
- ZORO SELECT Rope, 3000ft, Wht, Polyprpylne (19620)
- Petzl Ropes