Shop All Ropes
Petzl
Fire Rescue Rope, Nylon/Polyester, White
Mfr # R078AA27
Zoro # G2547181
product price: $1,709.95
/ea
Free Shipping & Returns
$1,709.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 1,200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 1,200 ft |
Length | 1200 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 14400 in |
Diameter | 31/64 in |
Overall Length | 1,200 ft |
Description
Rescue Rope, Rope Type Static, Breaking Strength 8,992 lbf, Working Load Limit 900 lb, Rope Construction Kernmantle, Diameter 31/64 in, Overall Length 1,200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 7.7 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Box, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 2.5 Percent, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pvt, 17,600 lb. Load Cap. (7999059)
- LOUISVILLE LADDER1 Louisville 20' Fiberglass Extension Ladder - 300 lb Cap. - (FE322-0)
- GREENLEE Cable Pulling Grip Swivel (39109)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC731036)
- PETZL Fire Rescue Rope, Nylon/Polyester, Red (R078AA19)
- PETZL Rescue Rope, Nylon/Polyester, Red (R074AA19)
- PETZL Ray 11 mm, Rope Black 600 Ft (R100AA09)
- PETZL Ray 11 mm, 1 St Rope White 50 Ft (R100BA01)
- PETZL Rescue Rope, Nylon/Polyester, White (R074AA15)
- PETZL Rescue Rope, Nylon/Polyester, Yellow (R074AA01)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 322lb. (530120-00600)
- Petzl Chains, Ropes & Cables