Shop All Ropes
Petzl
Fire Rescue Rope, Nylon/Polyester, White
Mfr # R078AA00
Zoro # G1613302
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 1800 in |
Diameter | 31/64 in |
Overall Length | 150 ft |
Description
Rescue Rope, Rope Type Static, Breaking Strength 8,992 lbf, Working Load Limit 900 lb, Rope Construction Kernmantle, Diameter 31/64 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 7.7 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 2.5 Percent, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" Wire Rope Clip, Electro-Galvanized (T7670429)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (WA-073221P)
- DURASTAR Axle (Zerk), 1/2-13 x 3-3/8 x 5/8, For 34/30 Series (AZ0856)
- TENNSCO Double Rivet Angle Support, 18 In. (LRA-18)
- PETZL Ray 11 mm, 1 St Rope White 200 Ft (R100BA04)
- PETZL Fire Rescue Rope, Nylon/Polyester, Red (R078AA19)
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- PETZL Climbing Rope, Nylon/Polyester, White (R076AA00)
- PETZL Rescue Rope, Nylon/Polyester, Red (R074AA19)
- PETZL Rescue Rope, Nylon/Polyester, Yellow (R074AA01)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 5/8" Dia. (10-2062520)
- Petzl Chains, Ropes & Cables