Shop All Ropes
Petzl
Fire Rescue Rope, Nylon/Polyester, Red
Mfr # R078AA19
Zoro # G1613363
Free Shipping & Returns
$919.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 31/64 in |
Description
Rescue Rope, Rope Type Static, Breaking Strength 8,992 lbf, Working Load Limit 900 lb, Rope Construction Kernmantle, Diameter 31/64 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 7.7 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 2.5 Percent, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Master Link, 39,100 lb. Work Load, Enamel (8451500)
- HAMILTON Rigid Caster, Ch 6-1/8X2-1/4 Ft Wheel (R-CH-FT6H)
- VESTIL 70 H Steel 4 in Steps (LAD-MM-4-G-YL)
- ERICKSON Bag Assortment of Bungey 13", 18", 24", 30", 36" Standard Bungey (06619)
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA16)
- PETZL Fire Rescue Rope, Nylon/Polyester, Blue (R078AA18)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA17)
- PETZL Rescue Rope, Nylon/Polyester, Orange (R074AA20)
- PETZL Rescue Rope, Nylon/Polyester, White (R074BA02)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA08)
- ZORO SELECT Rope, 600ft, Wht, 1430lb., Nylon (430240-WHT-00600-05131)
- Petzl Chains, Ropes & Cables