Shop All Ropes
Petzl
Fire Rescue Rope, Nylon/Polyester, Black
Mfr # R078AA08
Zoro # G1613390
product price: $314.95
/ea
Free Shipping & Returns
$314.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 200 ft |
Length | 200 ft. |
Overall Length | 200 ft |
Rope Diameter | 1/2 in |
Length (In.) | 2400 in |
Diameter | 31/64 in |
Description
Rescue Rope, Rope Type Static, Breaking Strength 8,992 lbf, Working Load Limit 900 lb, Rope Construction Kernmantle, Diameter 31/64 in, Overall Length 200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 7.7 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 2.5 Percent, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 7/8" L Twisted Clevis (T3899919)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A2E20B3C2P6)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40120ZN-DMT32(GG))
- WERNER One-Person Scaffolding Stage, 16 Ft. L (2016)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA08)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA17)
- PETZL Rescue Rope, Nylon/Polyester, White (R074AA15)
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- PETZL Rescue Rope, Nylon/Polyester, Red (R074AA19)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1" Diameter, 600Ft L (PD1)
- Petzl Chains, Ropes & Cables