Shop All Faceshields and Visors
Petzl
Faceshield Visor, Clear, PC, 13" W, 9" H
Mfr # A014AA00
Zoro # G3327355
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog ; Anti-Scratch
- For Use With Helmets, Hard Hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # A014AA00
- Zoro # G3327355
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Visor Width | 13 in |
Description
Faceshield Visor, Compatible with Brand Petzl, Compatible with Grainger Part Number 495H91, 495H92, 495H93, 495H94, 495H95, 495H96, 495H97, 495H98, 495H99, 495J01, 495J02, 495J03, 495J04, 495J05, 495J06, 495J07, 495J08, 495J09, 495J10, 495J11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Labeling Gun Ink Roll Replacement CS2 1" x 2" (GUN-2-INK ROLLER)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 91901-PK (91901-PK)
- ZORO SELECT Fire Hose, 3/4in.x50 ft., NH, Yellow, 300psi (45DV03)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size M (8376K)
- PETZL Eye Shield, Black (A015AA00)
- PETZL Eye Shield, Black (A015BA00)
- PETZL Visor, Vertex Alveo, Clear (A15A)
- PETZL Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW (A15AS)
- SKULLERZ BY ERGODYNE Smoke Face Shield Replacement for Cap-Style HH & SH (8997)
- PROFESSIONAL PLASTICS Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi (FABFACESHIELDFOAM)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.06 CLR Unbound 12/Cs (29087)
- Petzl Faceshields and Visors