Shop All Lanyard & Lifeline Accessories
Petzl
Escape Kit Carry Bag, Black
Mfr # S30AFF
Zoro # G8879001
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex
- For Use With EXO Escape System
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # S30AFF
- Zoro # G8879001
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Details
Item | Escape Kit Carry Bag |
Material | Nomex |
For Use With | EXO Escape System |
Color | Black |
Description
Escape Kit Carry Bag, Color Black, For Use With EXO Escape System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Glove Impact Polycotton Liner Med Right (501-00MR)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38950)
- 3M Organic Vapor Cartridge/Filter, 60921 (51138-46465)
- KINCO WMNS Lnd Prem. Grn and Suede Pgskn Mitt w. Omni-Cuff S (901TW-S)
- PETZL Zillon Adjustable Work Positioning Lanyard 2.5 meters (35863)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- PETZL Chicane Auxillary Brake for SRS Tree Care Professionals (41250)
- PETZL Zillon Adjustable Work Positioning Lanyard 5.5 meters (35865)
- PETZL PANTIN Left Foot Ascender Black (32390L)
- PETZL Sewn Webbing Sling, 59 in, Gray (C40A 150)
- KONG USA Resting Fiffi, Polished (803P00100KK)
- Petzl Lanyard & Lifeline Accessories