Shop All Lanyards and Lifelines
Petzl
Double Lanyard
Mfr # L012BA00
Zoro # G4070205
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.12, ANSI Z359.13 12 feet, CE EN 355, EAC
- Color Yellow
- For Use With Vertical Structure or Horizontal Lifeline
- Includes String Positioning Accessory
- Line Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # L012BA00
- Zoro # G4070205
- UPC # 03342540831735
- Country of Origin Romania
- Category Lanyards and Lifelines
Details
Item | Double Lanyard with Integrated Energy Absorber |
Standards | ANSI Z359.12, ANSI Z359.13 12 feet, CE EN 355, EAC |
Color | Yellow |
For Use With | Vertical Structure or Horizontal Lifeline |
Includes | String Positioning Accessory |
Line Material | Nylon/Polyester |
Locking Harness Connection Hook Type | Carabiner |
Lifeline Material | Nylon/Polyester |
Description
Double Lanyard with Integrated Energy Absorber, Color Yellow, Standards ANSI Z359.12, ANSI Z359.13 12 feet, CE EN 355, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- VGUARD A11A3, Nitrile Exam Gloves, 2.2 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A11A31)
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- PETZL Compact Energy Absorber (L010AB00)
- PETZL Hook Lanyard, 5 m, Aluminum (L052CA03)
- PETZL Single Lanyard, 80 cm (L011AA00)
- PETZL GRILLON HOOK adjustable work positioning lanyard w/HOOK connector 4m (L052CA02)
- PETZL Hook Lanyard, 4 m, Aluminum (L052AA02)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- Petzl Fall Protection