Shop All Anchorage Connectors
Petzl
Connexion Vario Anchor 0 to 200 cm
Mfr # G011AA00
Zoro # G511938714
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # G011AA00
- Zoro # G511938714
- UPC # 03342540831711
- Country of Origin France
- Category Anchorage Connectors
Details
Item | Connexion Vario Anchor 0 to 200 cm |
Description
Connexion Vario Anchor 0 to 200 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Self-Adjusting Breathing Tube, 33 In., PU (SG-30W)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- MOLDEX MOLDEX Pesticide/Paint/Organic Vapor Cartridges, Pair (8100)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115844)
- PETZL Connexion Fixe Anchor, 200 cm (G010AA02)
- PETZL Swivel Protector, Aluminum, Plastic, Black (P58 XSO)
- PETZL Paw Rigging Plate, Black, M (G063BA01)
- PETZL Rope Swivel, Aluminum, 8100 lb., Black/Red (P58 L)
- GUARDIAN Roof Anchor, Pitch pro (10540)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Gray. Retail Package. (2808-G)
- LEWMAR Anchor Safety Strap -18in (SS180001)
- Petzl Anchorage Connectors