Shop All Ropes
Petzl
Climbing Rope, Nylon/Polyester, White
Mfr # R076AA06
Zoro # G1584200
Free Shipping & Returns
$534.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 656 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 5/16 in |
Rope Length | 656 ft |
Length | 656 ft. |
Rope Diameter | 5/16 in |
Length (In.) | 7872 in |
Diameter | 5/16 in |
Overall Length | 656 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 3,597 lbf, Working Load Limit 300 lb, Rope Construction Kernmantle, Diameter 5/16 in, Overall Length 656 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 6.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB101272)
- AFTERMARKET 21" Rubber Tarp Strap Heavy Duty w/ Hooks Natural Stretch Bungee Cord (OTK20-0289)
- KEMP USA Premium 600' Of Polypropylene Rope, 3/8" - Royal Blue/White (10-234-ROY/WHT-3/8)
- PETZL Rescue Rope, Nylon/Polyester, Red (R074AA19)
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA16)
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- PETZL Ray 11 mm, 1 St Rope White 200 Ft (R100BA04)
- PETZL AirLine, Throw Line, 60 m (R02Y 060)
- PETZL Utility Rope, Nylon/Polyester, Black (R077AA05)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- Petzl Ropes