Shop All Harnesses
Petzl
Chest Harness, Size Universal, Black/Yellow
Mfr # C081AA00
Zoro # G8267095
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Color Black/Yellow
- Harness Size Universal
- Side D-Rings No
- Shoulder Strap Buckles Friction / Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Universal |
Details
Harness Sizing | Universal |
Color | Black/Yellow |
Side D-Rings | No |
Shoulder Strap Buckles | Friction / Pass-Through |
Leg Strap Buckles | None |
Harness D-Ring Material | Aluminum |
Standards | CE EN 361 (with a sit harness) |
Tensile Strength | 5000 lb. |
Stretchable | No |
Chest Strap Buckles | None |
Weight Capacity | 310 lb. |
Harness Application | Construction, General Industry |
Front D-Ring | No |
Back D-Ring | No |
Harness Buckle Material | Steel |
Webbing Materials | Polyester |
Webbing Material | Polyester |
Adjustable | Yes |
Subpelvic Strap | No |
Item | Chest Harness |
Harness Color | Black/Yellow |
Description
Chest Harness, Back D-Ring No, Color Black, Yellow, Front D-Ring No, Leg Strap Buckles None, Shoulder Strap Buckles Pass-Through, Side D-Rings No, Standards CE EN 361 (with a sit harness), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0388)
- DC CARGO Orange Safety Flag with Bungee Straps, 2PK (SFBO-2)
- CHICAGO PROTECTIVE APPAREL Hand Pad, 22 oz. Para Aramid, 8" x 8" (709-8-KV)
- PETZL Chest Harnss, Black, Polyester/Steel/Alumnum (C98A)
- PETZL Tree Care Seat Harness (C069BA02)
- PETZL Full Body Harness, Size 1 (C072CA01)
- PETZL SEQUOIA SRT tree care seat harness, Size: 2 (SSTH-2)
- PETZL Full Body Harness, Crossover Style, 0 (C071DA00)
- PETZL Full Body Harness, Crossover Style, 2 (C083BA02)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402108)
- Petzl Harnesses