Shop All Carabiners
Petzl
Carabiner, Triple-Action Auto-Lock, Steel, Gold
Mfr # M73 TLA
Zoro # G3680397
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gold
- Lock Type Triple-Action Auto-Lock
- Gate Opening 1 1/8 in
- Tensile Strength 40 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # M73 TLA
- Zoro # G3680397
- UPC # 094714775965
- Country of Origin Taiwan, Province of China
- Category Carabiners
Details
Item | Carabiner |
Material | Steel |
Color | Gold |
Lock Type | Triple-Action Auto-Lock |
Gate Opening | 1 1/8 in |
Tensile Strength | 40 kN |
Standards | CE EN 362, ANSI Z359.1NFPA 1983, CSA Z259.12 |
Other Standards | CE EN362: 2004 Class B, CSA Z259.12-2011, NFPA 1983-2012 ED |
ANSI Standards Met | ANSI Z359.12-2009 |
Description
Carabiner, Color Gold, Lock Type Triple-Action Auto-Lock, Gate Opening 1 1/8 in, Material Steel, ANSI Standards Met ANSI Z359.12-2009, Other Standards CE EN362: 2004 Class B, CSA Z259.12-2011, NFPA 1983-2012 ED, Tensile Strength 40 kN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS PRODUCTS Safety Cone, 18 in Height, 18 1/2 in Width, Cloth, Triangle, English, Spanish (PC111Y)
- DYMO Tape, Metallic Silver (31000)
- MEGACOMFORT Insole, Men 10 to 11/Women 12 to 13, PR (PAMESD)
- MOXIE TRADES Size 8-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- PETZL Spirit Carabiner Straight Gate, Aluminum (M061AA00)
- PETZL Carabiner, Screw-Lock, 4 1/4 in Length, Aluminum, Gray (M34A SL)
- PETZL Mino Accessory Carabiner (M007AA00)
- PETZL Aluminum "OK" Auto Locking Oval Shaped Black Carabiner (32190)
- PETZL Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black (M34A RLN)
- PETZL Carabiner, Screw-Lock, 3" Length, Steel, Bright (P15)
- HONEYWELL MILLER Twist-Lock Carabiner, Carbon Steel, Gold, 4 5/8 in L (17D-1/)
- Petzl Carabiners