Shop All Carabiners
Petzl
Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black
Mfr # M36A SLN
Zoro # G6210401
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-5/16"
- Material Aluminum
- Lock Type Screw-Lock
- Gate Opening 1-3/16''
- Tensile Strength 27 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # M36A SLN
- Zoro # G6210401
- Country of Origin France
- Category Carabiners
Dimensions
Length | 5-5/16" |
Details
Item | Carabiner |
Color | Black |
Material | Aluminum |
Lock Type | Screw-Lock |
Gate Opening | 1-3/16'' |
Tensile Strength | 27 kN |
Standards | CE EN 362, EAC, NFPA 1983 |
Description
Carabiner, Color Black, Lock Type Screw Lock, Gate Opening 1 1/4 in, Material Aluminum, Tensile Strength 27 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC U-Channel Galv Steel Sign Post, 10Ft L (P10GV)
- VIKING Handyman 3pc FR PVC Suit (2110FR-S)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- JJ KELLER Get Out And Look (G.O.A.L.) Sign, Yellow (13356)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Gray (M36A SL)
- PETZL Captiv Adjust Bar (M095AA00)
- PETZL Carabiner, Triact-Lock, 3" Length, Aluminum, Black (M39A TLN)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- PETZL Carabiner, Screw-Lock, 4 1/4 in Length, Aluminum, Gray (M34A SL)
- PETZL High-Strength Oval Carabiner (M72A SLN)
- VEGA Magnetic Collar Phillips Carabiner, 3-1/2" Length, S2 Steel (MDR-PCS7)
- Petzl Fall Protection