Shop All Carabiners
Petzl
Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black
Mfr # M34A SLN
Zoro # G6210447
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5-5/16"
- Lock Type Screw-Lock
- Material Aluminum
- Gate Opening 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # M34A SLN
- Zoro # G6210447
- Country of Origin France
- Category Carabiners
Dimensions
Length | 5-5/16" |
Details
Item | Carabiner |
Color | Black |
Lock Type | Screw-Lock |
Material | Aluminum |
Gate Opening | 1" |
Tensile Strength | 27 kN |
Standards | CE EN 362, EAC, NFPA 1983 |
Description
Carabiner, Color Black, Lock Type Screw Lock, Gate Opening 1 in, Material Aluminum, Tensile Strength 27 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, XL, 10 Boxes of 100 (SYNMAXXLB)
- MUTUAL INDUSTRIES 3" X 300' Danger (Red) Barricade Tape, 16Rls (17779-79-0300)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (1540-XL)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43083)
- PETZL Carabiner, Ball-Lock, 4-1/4" Length, Aluminum, Gray (M34A BL)
- PETZL High-Strength Oval Carabiner (M72A SLN)
- PETZL AmD Ball Lock Carabiner Gray (39566)
- PETZL Carabiner, Triact-Lock, 3" Length, Aluminum, Black (M39A TLN)
- PETZL Carabiner, Ball-Lock, 5-5/16" Length, Aluminum, Gray (M36A BL)
- PETZL Carabiner, Twist-Lock, 4-1/2" Length, Aluminum, Gray (M34A RL)
- SUNBELT Snap Hook-Locking Nose, Aluminum 10" x6" x1" (A-B1ABSH999A)
- Petzl Fall Protection