Shop All Carabiners
Petzl
Carabiner, Screw-Lock, 3" Length, Steel, Bright
Mfr # P15
Zoro # G4730214
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Length 3"
- Material Steel
- Lock Type Screw-Lock
- Gate Opening 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # P15
- Zoro # G4730214
- UPC # 888063272516
- Country of Origin France
- Category Carabiners
Dimensions
Length | 3" |
Details
Item | Carabiner |
Color | Bright |
Material | Steel |
Lock Type | Screw-Lock |
Gate Opening | 5/8" |
Tensile Strength | 25 kN |
Standards | CE EN 362 Type Q |
Shop By | Closeouts |
Description
Carabiner, Color Bright, Lock Type Manual Screw Lock, Gate Opening 5/8 in, Material Steel, Tensile Strength 25 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (410KAS12BLK)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1220)
- EAGLE MFG 5 gal Red Galvanized Steel Type I Safety Can Flammables (UI50S)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- PETZL Spirit Carabiner Straight Gate, Aluminum (M061AA00)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M34A TLN)
- PETZL Carabiner, Ball-Lock, 5-5/16" Length, Aluminum, Gray (M36A BL)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M36A TLN)
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M36A SLN)
- Petzl Carabiners