Shop All Carabiners
Petzl
Carabiner, Screw-Lock, 3" Length, Aluminum, Black
Mfr # M39A SLN
Zoro # G1613488
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Color Black
- Tensile Strength 23 kN
- Lock Type Screw-Lock
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # M39A SLN
- Zoro # G1613488
- UPC # 03342540817517
- Country of Origin France
- Category Carabiners
Dimensions
Length | 3" |
Details
Item | Carabiner |
Color | Black |
Tensile Strength | 23 kN |
Lock Type | Screw-Lock |
Material | Aluminum |
Gate Opening | 7/8" |
Standards | CE EN 362, CE EN 12275 Type B, EAC |
Description
Carabiner, Color Black, Lock Type Screw Lock, Gate Opening 7/8 in, Material Aluminum, Tensile Strength 23 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Extender, 18 in Length, 310 lb Weight Capacity, Double Lock Snap Hook, Alloy Steel, Blue (45J294)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- ACCUFORM RTK/WHMIS/SDS Centre Board Kit, 20x15 In (ZRS349)
- TILLMAN Stick Welding Gloves, Cowhide Palm, 2XL, PR (12502X)
- PETZL Captiv Adjust Bar (M095AA00)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- PETZL Carabiner, Screw-Lock, 4 1/4 in Length, Aluminum, Gray (M34A SL)
- PETZL AmD Ball Lock Carabiner Gray (39566)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M36A TLN)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M34A TLN)
- NOTCH EQUIPMENT Carabiner, Twist-Lock, 4.6" Length, Aluminum, Green (41459)
- Petzl Carabiners