Shop All Rescue & Descent Equipment
Petzl
Emergency Rope Clamp
Mfr # B01B
Zoro # G4389439
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardware Material Stainless Steel
- For Use With All Petzl Models Except SPIRIT
- Standards CE EN 567, UIAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petzl
- MFR # B01B
- Zoro # G4389439
- UPC # 03342540101418
- Country of Origin France
- Category Rescue & Descent Equipment
Details
Item | Ascender |
Hardware Material | Stainless Steel |
For Use With | All Petzl Models Except SPIRIT |
Standards | CE EN 567, UIAA |
Description
Ascender, Standards CE EN 567, UIAA, For Use With All Petzl Models Except SPIRIT, Hardware Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- POWERWELD Premium Goatskin TIG Welding Gloves, Extra Large (PW2101XL)
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- PETZL Petzl ID S Descender for 10 mm to 11.5 mm ropes (D020AA00)
- PETZL Grigri Belay Device (D014BA02)
- PETZL Petzl RIG Compact Descender for 10 mm to 11.5 mm ropes (D021AA00)
- PETZL Left Handled Ascender, 1124 lb, Blk/Ylw (B17ALA)
- PETZL Descender, For Rope Size 3/8 to 1/2", High Strength Aluminum (D11)
- PETZL Rope Swivel, 5170 lb., Black (P58 SO)
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLK (RT12012BBL)
- Petzl Rescue & Descent Equipment