Shop All Harness Accessories
Petzl
Attachment Bridge 35 cm
Mfr # C69F 35
Zoro # G711938750
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # C69F 35
- Zoro # G711938750
- UPC # 03342540096301
- Country of Origin Germany
- Category Harness Accessories
Details
Item | Attachment Bridge 35 cm |
Description
Attachment Bridge 35 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- GVS-RPB RPB Safety 1 Person Radex Airline Filter (04-900)
- BOTRON CO Green Lead Free Label Roll 2inx2in (B67101)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- PETZL Harness Seat (C072EA00)
- PETZL Bucket Bag Yellow, 45 L (S001AA02)
- PETZL Jet Throw Bag 250 G (S02Y 250)
- GEMTOR Carrying Bag 10"x10"x18" (CB1)
- WERNER R531007-R 7ft Baseline Twinleg Self-Retr (R531007-R)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- Petzl Fall Protection