Shop All Pet Crates & Carriers
Petstep International
PetSTEP International Original Folding Pet Ramp in Khaki-Tan
Mfr # 222K
Zoro # G503788389
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petstep International
- MFR # 222K
- Zoro # G503788389
- UPC # 685432002220
- Country of Origin China
- Category Pet Crates & Carriers
Description
The PetSTEP Folding Pet Ramp has a soft non-slip ridged rubber surface not found on other ramps, with soft-on paws and provides superior wet or dry traction. This ramp opens and closes with ease, and the advanced plastic and fiberglass material is super light and strong, it can still hold any size dog. Weighing only 18.5lbs, it includes a built-in carry handles for ease of transport. The heavy-duty rubber grips at each end keep the ramp in place during use.
Features:
Non-slip ridged rubber surface. Soft on Paws.
Superior traction wet or dry.
Opens and closes in seconds.
Safely holds any weight dog.
Reduces arthritis & dysplasia pain. Lightweight (18.5 pounds).
Portable (ergonomic handles on both sides).
No materials used that trap odors (carpeting etc).
Universal non-slip grip fits all vehicles and edges.
Easily washable with soap and water.
No sandpaper or carpeting to trap moisture.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS TENT POLE Replacment 4PK (1490)
- BULLY TOOLS Stall Fork, Long Fiberglass Handle (92342)
- XPOSE SAFETY 12 ft x 22 ft 5 mil Tarp, Blue, Polyethylene (BT-1222-X)
- MILWAUKEE TOOL M18 FUEL Brush Cutter (Tool Only) (3015-20)
- WINDOW ALERT Window Alert WINDSBA Stop Bird Attack Window Spray (WINDSBA)
- BIRD-X Bird-X BP-CART Bird Repellent Gel - 12 Pack (BP-CART)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- ICONIC PET 42 in. Foldable Double Door Pet Dog Cat Training Crate (92141)
- SKEETER SCREEN Skeeter Screen 90700 Horse & Pet Spray (90700)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 35x55 (APCLPD0135)
- WOODLINK LTD Woodlink WLLNABB Audubon Cedar Bluebird House Handcrafted (WLLNABB)
- Petstep International Pet Crates & Carriers