PetsStop RDB27S Arbor Double Diner Raised Feeder - Small
Mfr # RDB27S
Zoro # G803970712
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petsstop
- MFR # RDB27S
- Zoro # G803970712
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Features:
- Size: 13.5" L x 6.5" W x 5" H - 1 Quart Bowls
- Durable wrought iron stand
- Non-skid plastic tips on legs
- Sturdy Construction
- (2) Stainless steel dog bowls
- Removable bowls for easy cleaning
- No sharp edges
The Small Arbor is a raised feeder with clean, curved lines. The side view of the elevated dog bowl stand has an arbor shape.
The simple, yet elegant design of this raised dog feeder will go with any home decor. The Arbor Elevated Double Feeder allows you to give your pet's food and water at the same time. The raised double diner dog bowl feeder set comes with non-skid plastic tips on legs. The Arbor diner has no top bars, adding to the minimalist, organic look.
The Tree Branch Motif Arbor Raised Double Diner Dog Bowl sturdy elevated design is great for your pet's health and greatly minimizes the stress on neck, back, and joints. Elevated feeders also aid in your pet's digestion and reduces gas because your pet no longer needs to slouch to eat or drink.
No sharp edges that your pet could catch a collar or tag on. Your pet will never strain while eating again! Providing a comfortable feeder height for pets promote better posture and aids digestion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50237)
- FLOWTRON Flowtron FC-7600 Commercial Fly Control Indoor unit. 2-40 watt bulbs (FC-7600)
- MTD Shield-Trail (731-04019)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 25"x53" (RBB532543)
- PETSSTOP PetsStop RDB13-L Baron Double Raised Dog Bowl; Large - Black (RDB13-L)
- PETSSTOP PetsStop RDB1-L Mesh Elevated Double Dog Bowl - Large (RDB1-L)
- TARHONG Canyon Clay Saucer - Indigo Set of 2 (TCT3052CSCI)
- QT DOG QT Dog SS0106 96 Ounce Non-Tip Anti- Skid Bowl (SS0106)
- UNCONDITIONAL LOVE 1 Pint Wrought Iron Diner- Antique (UN78311)
- BELLA CAT BOWL PURPLE 1CUP (7751)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- Petsstop Pet Bowls & Feeders