Shop All Window Replacement Screens
Petscreen
Pet Screen, Vinyl Coated Polyester, 60" W
Mfr # 3004112
Zoro # G3787301
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size 17 x 10
- Width 60 in
- Length 50 ft
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petscreen
- MFR # 3004112
- Zoro # G3787301
- UPC # 047888434558
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Mesh Size | 17 x 10 |
Width | 60 in |
Length | 50 ft |
Wire Dia. | 0.025 in |
Mesh Size Range | Medium |
Details
Item | Pet Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Gray |
Description
Pet Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 60 in, Length 50 ft, Wire Dia. 0.025 in, Gray, Mesh Size 17 x 10, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Livmor Marble Chevron Mosaic Tile (ANDLIV179)
- EMTEK Oil Rubbed Bronze Faceplate EMFPS10B (EMFPS10B)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2AN)
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 48" W (3004111)
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 36" W (3004110)
- ADFORS CCL Pool/Patio, 72" x 25FT (FCS8513-M)
- PHIFER Wire 48 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043879)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Charcoal, 20x30 Mesh, One Roll (3003864)
- ADFORS 48 in. W X 7 ft. L Gray Fiberglass Insect Screen Cloth (FCS8747-M)
- ADFORS SCREEN 30""X7' CHAR (FCS9369-M)
- Petscreen Window Replacement Screens