Shop All Pet Bowls & Feeders
Pets Stop
Pets Stop RSB5-XL Tall Mesh Elevated Dog Bowl - Extra Large
Mfr # RSB5-XL
Zoro # G503765571
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pets Stop
- MFR # RSB5-XL
- Zoro # G503765571
- UPC # 810361011177
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Features:
- Size: 11.5"W x 18" H
- 3 Quart Capacity
- Includes durable extra tall wrought iron stand
- Sturdy Construction
- Mesh design
- Stainless steel bowl
- Rounded sides keep food and water centered
- Large bowl opening enable easy refilling
- Detachable bowls for easy cleaning
- No sharp edges
If you have a tall dog, you need a tall feeder. This dog bowl eliminates the need for dogs to crouch down each time they reach for their food.
Proper alignment of your dog's feeder with his height ensures that your dog eats at a more natural level. This minimizes unhealthy strain on his body and aids digestion. Ideal for larger breeds or senior dogs with medical conditions like arthritis. One of our most popular raised dog bowls, the Tall Mesh Elevated Dog Bowl features an elegant cross pattern, with non-skid plastic tips on legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hour Meter Rpm Reading Adjustable From 1 Spark Per, 6' Cable Length (435-799)
- BRIGGS & STRATTON Fuel Tank (691993)
- DB ELECTRICAL NEW Release Bearing for Kubota Tractor - TA040-20700 (1912-2003)
- GARDIEN Hose Coil 50Ft Solid Grn (91250)
- PETS STOP Pets Stop RDB13 Baron Double Raised Dog Bowl - Small (RDB13)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- BLAZING LEDZ Multicolored Plastic Laser Pet Toy 1 (900234)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- FORTEX FORTIFLEX Feeder Pan, 3 gal Volume, Rubber (CR350)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 64oz (ZW150 64)
- TARHONG Carmel Medallion Pet Bowl Medium - Turquoise Set of 2 (PVA3071PBMRT)
- Pets Stop Pet Bowls & Feeders