Shop All Pet Bowls & Feeders
Pets Stop
Pets Stop RSB5 Tall Mesh Elevated Dog Bowl - Large
Mfr # RSB5
Zoro # G003765491
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pets Stop
- MFR # RSB5
- Zoro # G003765491
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Features:
- Size: 11.5"W x 15" H
- 3 Quart Capacity
- Includes durable extra tall wrought iron stand
- Sturdy Construction
- Mesh design
- Stainless steel bowl
- Rounded sides keep food and water centered
- Large bowl opening enable easy refilling
- Detachable bowls for easy cleaning
- No sharp edges
If you have a tall dog, you need a tall feeder. This dog bowl eliminates the need for dogs to crouch down each time they reach for their food.
Proper alignment of your dog's feeder with his height ensures that your dog eats at a more natural level. This minimizes unhealthy strain on his body and aids digestion. Ideal for larger breeds or senior dogs with medical conditions like arthritis. One of our most popular raised dog bowls, the Tall Mesh Elevated Dog Bowl features an elegant cross pattern, with non-skid plastic tips on legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross Pole, 1930mm, dia. 50 (TT11C5435CPG)
- AFTERMARKET Track Adjuster Grease Valve Fits CAT Hitachi Fits John Deere Fits JD 4255055R 42 (OTK20-0221)
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 (31NG31)
- GIFT ESSENTIALS Blue Swirls Glass Hummingbird Feeder (GEHF008)
- PETS STOP Pets Stop RSB13 Baron Heavy Duty Raised Dog Bowl - Small (RSB13)
- PETS STOP Pets Stop RDB1-M Mesh Double Elevated Double Dog Bowl - Medium (RDB1-M)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- BOSS PET Dishes Small Sgl Bowl Ss 1Qt (ZW150 32)
- QT DOG QT Dog SS0122 32 Ounce Standard Food Bowl (SS0122)
- UNCONDITIONAL LOVE 1 Pint Wrought Iron Diner- Antique (UN78311)
- RED DINGO Dog Bowl Stainless Steel, Large (RE437264)
- Pets Stop Pet Bowls & Feeders