Pets Stop RDB19 Chariot Double Elevated Dog Bowl - Small
Mfr # RDB19
Zoro # G503765748
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pets Stop
- MFR # RDB19
- Zoro # G503765748
- UPC # 810361012921
- Country of Origin China
- Category Pet Bowls & Feeders
Description
- Size: 13.75" L x 6.25" W x 5" H
- 1 Quart Capacity
- Includes durable wrought iron stand
- Sturdy Construction
- Stainless steel bowls
- Rounded sides keep food and water centered
- Large bowl opening enable easy refilling
- Detachable bowls for easy cleaning
- No sharp edges
The Chariot Elevated Dog Bowl is one of our latest wrought iron diners, featuring sleek rectangle design, angle iron legs, crystal non-skid plastic tips and a shiny gloss finish.
The sturdy elevated design is great for your dog's health and greatly minimizes the stress on his neck, back, and joints. This design also aids in your dog's digestion and reduces gas because your pet no longer needs to slouch to eat or drink.
This elevated dog bowl has a unique design to eliminate any sharp edges that your dog could catch his collar or tag on. The feet are spaced far apart and form a solid foundation so there is no need to worry about any messes from it being knocked over!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UDP 38 ID X 50 FT Suitable for use with aqueousbased agricultural chemicals, including Lasso (TA1108002)
- MORE BIRDS NECTAR CONCENTRATE RED 32OZ (MB701)
- OREGON Bar Groove Cleaner (13616)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938033)
- PETS STOP Pets Stop RDB13 Baron Double Raised Dog Bowl - Small (RDB13)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls, Cage, Kennel, for Food and Water | Dogs / Cats, 20-Fl Oz (549386BEY)
- RENIN US Renin Us 209381 2 gal Crock Weight - Pack of 2 (209381)
- TDI BRANDS TDI Brands TDI48177T Sand Glass Bird Bowl with Mat Rim (TDI48177T)
- RED DINGO Dog Bowl Stainless Steel, Large (RE437264)
- ON TIME FEEDERS On Time Feeders 73500 20 gal Shakedown Feeder; Black - Extra Large (73500)
- Pets Stop Pet Bowls & Feeders