Shop All Pet Bowls & Feeders
Pets Stop
Pets Stop RDB17-M Visions Double Elevated Dog Bowl - Medium
Mfr # RDB17-M
Zoro # G803765189
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pets Stop
- MFR # RDB17-M
- Zoro # G803765189
- UPC # 810361012846
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Features:
- Size: 17" L x 8.25" W x 7" H
- 2 Quart Capacity
- Includes durable wrought iron stand
- Sturdy Construction
- Stainless steel bowls
- Rounded sides keep food and water centered
- Large bowl opening enable easy refilling
- Detachable bowls for easy cleaning
- No sharp edges
The Visions Raised Pet Dish is a simple and stylish elevated dog bowl for indoor or outdoor use. The Vision Double Diner fits perfectly in both modern and traditional settings, and are finished with a UV resistant black powder coat.
Elevated dog bowls are a necessity to your pet's overall health and happiness. They allow your pet to eat without crouching down in an uncomfortable and unnatural position. Elevated dog feeders greatly improve pets' back and neck pain. They also aid in reducing gas because your pet is able to eat in a natural position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Air 6.6" x6.6" x8.8" (A-04384102)
- CLASSIC ACCESSORIES Island BBQ Grill Top Cover, Small, Beige (55-053-021501-00)
- CORONA TOOLS Heavy-Duty Grass Shear, 5-1/4 in L Blade, Carbon Steel Blade (GS 3750D)
- WATER RIGHT Garden Hose 75 Ft 600 Series - Olive (PSH3-075-MG)
- PETS STOP Pets Stop RDB13 Baron Double Raised Dog Bowl - Small (RDB13)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- ON TIME FEEDERS On Time Feeders 11112 Lifetime Feeder Only (11112)
- REINCARNATION 32 oz. Color Splash Stainless Steel Double Diner - Red (RE499686)
- ARF PETS Automatic Pet Feeder, 5 Meal Food Dispenser for Dogs, Cats & Small Pets (AP5MAF)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- BOSS PET Dishes Small Sgl Bowl Ss 1Qt (ZW150 32)
- Pets Stop Pet Bowls & Feeders