Pets Stop RDB14-XL Tray Top Elevated Dog Bowl - Extra Large
Mfr # RDB14-XL
Zoro # G703766071
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pets Stop
- MFR # RDB14-XL
- Zoro # G703766071
- UPC # 810361013645
- Country of Origin China
- Category Pet Bowls & Feeders
Description
- Size: 23" L x 11" W x 15" H
- 3 Quart Capacity
- Includes durable wrought iron stand
- Sturdy Construction
- Stainless steel bowls
- Rounded sides keep food and water centered
- Large bowl opening enable easy refilling
- Detachable bowls for easy cleaning
- No sharp edges
The Tray Top Raised Dog Bowl is designed to provide the maximum level of comfort for your dog during meal time. This dog bowl is stylish as and will compliment your home's decor.
The Tray Top Raised Dog Bowl is a stylish, clean design with sheet metal tray top and heavy duty steel tube frame and non skid plastic feet on legs. Your dog will never have to hunch over and strain his back to eat again after you purchase this elevated dog bowl. No more back and neck pain or embarrassing gas! Elevated dog feeders improve and solve all of those problems. The raised feeder improves gas because your dog can eat in a natural position. Raised dog bowls are a must have for dogs with arthritis and older dogs.
Your dog will love this new
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERRAGRO Square Point Shovel Long Handle wood (HG05430325)
- DEWALT SHELL DEWALT REPLACEMENT HOSE (DWZPWRH25)
- SCOTTS Turf Builder Triple Action Weed & Feed Lawn Fertilizer For Multiple Grass Types 12000 sq ft (26019)
- RAIN BIRD Spray Head for Shrubs, 6 in. H (1804HEVN15)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- PETS STOP Pets Stop RDB13 Baron Double Raised Dog Bowl - Small (RDB13)
- QT DOG QT Dog 3545 Embossed Rim Large 3 qt Stainless Steel Bowl (3545)
- ON TIME FEEDERS On Time Feeders 49000 Tomahawk VL Feeder Only (49000)
- PETEDGE 8 oz Pro Select Heavy Stainless Steel Dish Mirror Finish (PE433693)
- FLY FREE ZONE,INC. 1214 36 in. Galvanized Chicken Feeder (FL29599)
- MILLER MFG Chow Hound Dog Feeder 12 LB (2315-12)
- Pets Stop Pet Bowls & Feeders