Pets Stop RDB13 Baron Double Raised Dog Bowl - Small
Mfr # RDB13
Zoro # G403765695
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pets Stop
- MFR # RDB13
- Zoro # G403765695
- UPC # 810361012679
- Country of Origin China
- Category Pet Bowls & Feeders
Description
- 14" L x 7" W x 5.5" H
- 1 Quart Capacity
- Durable wrought iron stand
- Sturdy Construction
- Oval design
- Stainless steel bowls
- Rounded sides keep food and water centered
- Large bowl opening enable easy refilling
- Detachable bowls for easy cleaning
- No sharp edges
The Baron Double Raised Dog Feeder is an elevated dog bowl that is an absolute must have for your pet's happiness and health. A favorite for two years running - the Baron Double Diner will look great in any home with its steel tube construction, mission style vertical bars and non-skid plastic tips on legs.
Elevated dog bowls are a necessity to your pet's health because they allow your pet to eat without crouching down in an uncomfortable position. Dogs can develop back and neck problems when they eat from floor level bowls. If you have an older pet with arthritis this product is a necessity for you!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks 225-2-34-34 Threaded Ground Key Stop And Drain Valve; Bronze - 0.75 in. (122581)
- HYDRORAIN Cap, 1 in. Tube, 150 psi (08680)
- BAYER BioAdvanced Fire Ant Killer Dust 1 lb (502832B)
- BIGFOOT 9in Ice Scraper, Car Glovebox Size, Polyethylene (1700-1)
- PETS STOP Pets Stop RDB1-M Mesh Double Elevated Double Dog Bowl - Medium (RDB1-M)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- PETS STOP Pets Stop RSB13 Baron Heavy Duty Raised Dog Bowl - Small (RSB13)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- FARM INNOVATORS Farm Innovators H-4815 Floating De-Icer; 1500W (187555)
- ARF PETS Automatic Pet Feeder, 5 Meal Food Dispenser for Dogs, Cats & Small Pets (AP5MAF)
- ICONIC PET 8 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 1 Cup (92009)
- Pets Stop Pet Bowls & Feeders