Shop All Flame Resistant & Arc Flash Pants
Petrolite
Rainpant, XL, FR Acid Protective
Mfr # 9000TBO245X
Zoro # G4035698
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Arc Flash PPE Category 2
- ATPV Rating 9.1 cal/sq cm
- Material Trade Name Nomex(R) IIIA
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrolite
- MFR # 9000TBO245X
- Zoro # G4035698
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Rainwear Size | XL |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Tag Size | 44 to 46 x 29 |
Size (Max. Waist x Inseam) | 29 in x 46 in |
Description
ATPV Rating 9.1 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Orange, Fabric Weight 13.5 oz, Features Chemical Splash Resistance, Durable, Electric Arc Resistance, Feature Rich Design, Flash Fire Resistance, Heavy Duty, Steam and Hot Liquid Protection, Waterproof, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in, Bib Overall, Lining Material Neoprene, Material Nomex(R) IIIA, Material Coating Neoprene, Maximum Waist Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-844/S)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR (KC1SNW2-05-XL)
- PYRAMEX Safety Goggles, Green Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1860SFT)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- ARIAT Relaxed Fit FR Jeans, Men's, 38 (10023467)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- CARHARTT Carhartt Pants, Blue, Cotton (FRB100-DNM 35 34)
- Petrolite Flame Resistant & Arc Flash Pants