Shop All Rain Jackets
Petrolite
Rainjacket, PVC, 3XL
Mfr # 512JG 3XL
Zoro # G4035503
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC Polyester
- Length 30 in
- Gender Unisex
- Fits Chest Size 56-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrolite
- MFR # 512JG 3XL
- Zoro # G4035503
- Country of Origin United States
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 30 in |
Fits Chest Size | 56-58 |
Details
Item | Jacket |
Color | Green |
Material | PVC Polyester |
Gender | Unisex |
Features | Heavy Duty; Durable |
Description
Jacket, Size 3XL, Color Green, Gender Unisex, Material PVC Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- ECHO Chainsaw Safety Helmet With Mesh Visor And Ear Protectors (99988801500)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-2X (10165-31-1-BLK-2X)
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- CONDOR Rain Jacket with Hood, Yellow, L (4T234)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att H, L (200JHL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC 60 Riderco, XL (360CXL)
- PORTWEST Classic Rain Jacket, Med (US440)
- KISHIGO S-M, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-S-M)
- Petrolite Rain Gear