Shop All Pet Clothes
Petrolite
Raincoat, XL, FR Acid Protective
Mfr # 9003JBO245X
Zoro # G4035792
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Orange
- Material Nomex IIIA with Neoprene Moisture/Chemical Barrier
- Gender Men's
- Features 2" Reflective Trim Down Each Front, around Chest, Around Sleeves and 'X' on Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrolite
- MFR # 9003JBO245X
- Zoro # G4035792
- Country of Origin United States
- Category Pet Clothes
Dimensions
Size | Xl |
Fits Chest Size | 48 in to 50 in |
Rainwear Size | XL |
Length | 30 in |
Details
Item | Raincoat |
Color | Orange |
Material | Nomex IIIA with Neoprene Moisture/Chemical Barrier |
Gender | Men's |
Features | 2" Reflective Trim Down Each Front, around Chest, Around Sleeves and 'X' on Back |
Rainwear Color | Orange |
Description
Raincoat, Size XL, Color Orange, Gender Men's, Material Neoprene/Nomex, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter Assy-Hose (631-0031)
- ZIPPO SureFire Multi-Tool - Everything You Need to Start Your Fire (40549)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020T)
- MTD Cable-Control 46 (946-1131)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- DEBCO Debco V0826 Disposable Poncho - Clear / Clear Pouch - 12 Pack (V0826)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- Petrolite Pet Clothes