Shop All Flame Resistant & Arc Flash Pants
Petrolite
Raincoat, 3XL, FR Acid Protective
Mfr # 9003JBO2453
Zoro # G4035707
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 3XL
- ATPV Rating 9.1 cal/sq cm
- Closure Type Non-Conductive Zipper
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrolite
- MFR # 9003JBO2453
- Zoro # G4035707
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XL |
Rainwear Size | 3XL |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 9.1 cal/sq cm, Closure Type Non-Conductive Zipper, Collar Style Hood-in Collar, Color Orange, Fabric Weight 13.5 oz, Features Fall Protection Access, Inner Cuffs, Gender Men's, High-Visibility Yes, Hood Style Packable Hood in Collar, Includes Hood Yes, Includes Lining No, Jacket, Lining Material Neoprene/Nomex, Material Neoprene, Number of Outside Pockets 2, Protection Type High-Visibility, Seam Style Stitched and Taped, Size 3XL, Standards ASTM F1891, ASTM F2733
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. STAMP & SIGN Glow In The Dark Sign, , EXIT, 12"W X 8"H, Red/White (4792)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015-M Integral Adjuster. Retail Box (4035-30M)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Robin Egg Blue (463111)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023467)
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 (FRB13-DNM 34 32)
- Petrolite Workwear and Protective Clothing