Shop All Rain Pants
Petrolite
Rain Pants, 5XL, 52tg
Mfr # 52TG
Zoro # G4035573
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Green
- Material PVC/Polyester
- Inseam 29 in
- Seam Style Dielectrically Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrolite
- MFR # 52TG
- Zoro # G4035573
- Country of Origin United States
- Category Rain Pants
Dimensions
Size | 5XL |
Fits Waist Size | 60 in to 62 in |
Size (Max. Waist x Inseam) | 5XL 29 in ) |
Details
Item | Rain Pants |
Color | Green |
Material | PVC/Polyester |
Inseam | 29 in |
Seam Style | Dielectrically Welded |
Resists | Chemicals |
Features | Heavy Duty; Durable |
Closure Type | Buckle |
High-Visibility | No |
Description
Rain Pants, Material PVC/Polyester, Size 5XL, Color Green, Inseam 29 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- KONG USA Ovalone Alu, Body Black, Gate Black, Black Auto Block (712NNN6VNKK)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- PORTWEST Expert Pro Surveyors Vest, Med (US376)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- KISHIGO Pants, Storm Cover Rain, S-M (RWP102-S-M)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- VIKING Windigo Ladies Pant, Black, M (920P-M)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-M)
- TINGLEY Icon Rain, Pants, Class, E, Black, L (P24123-L)
- Petrolite Workwear and Protective Clothing