Shop All Rain Jackets
Petrolite
Rain Jacket, PVC, XL
Mfr # 512JG XL
Zoro # G4035567
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC Polyester
- Length 30 in
- Gender Unisex
- Fits Chest Size 48-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrolite
- MFR # 512JG XL
- Zoro # G4035567
- Country of Origin United States
- Category Rain Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 48-50 |
Details
Item | Jacket |
Color | Green |
Material | PVC Polyester |
Gender | Unisex |
Features | Heavy Duty; Durable |
Description
Jacket, Size XL, Color Green, Gender Unisex, Material PVC Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Polyester Mesh Vest, Orange, Small (V1025050U-S)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- HEXARMOR Safety Gloves, PR (4066-XL (10))
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- TINGLEY Iron Eagle 10 Mil Polyurethane Rain Jacket (J22107.2X)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- RADIANS Radians AQUARAD(TM) 25 TPU/NYLON Rainwear Jacket (RJ33-NSYY-4X)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- Petrolite Workwear and Protective Clothing