Shop All Aprons
Petrolite
Acid Apron, Size L
Mfr # A1000BO105
Zoro # G7683903
original price:
$93.09
4% off
new price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Length 45
- Width 54 in
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 45 |
Width | 54 in |
Size | L |
Overall Length | 45 |
Named Size | L |
Details
Item | Acid Apron |
Color | Orange |
Material | PVC |
Number of Pockets | 0 |
Description
Acid Apron, Apron Material PVC, Color Orange, Named Size L, Overall Length 45 in, Overall Width 54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTFN-8)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-LG-NR)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- WEST CHESTER PROTECTIVE GEAR Sewn Edge Vinyl Apron - Clear, 35 x 45, 8 Mil (UPC-45)
- ANSELL Bib Apron, White, 44 In. L (56-101)
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Royal (3011-2000)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- Petrolite Aprons