Shop All Pneumatic Tool Accessories
Petrochem
Synthetic Air Tool Lubricant, SAE Grade 10W, ISO 32
Mfr # AIRGUARD 32-005
Zoro # G4781935
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Line Tools
- SAE Grade 10W
- Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
- Viscosity Index 134
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # AIRGUARD 32-005
- Zoro # G4781935
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
Air Tool Lubricant, ISO Viscosity Grade 134, SAE Grade 10W, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating H2, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 134, Flash Point 450 Degrees F, Pour Point -55 Degrees F, Color Clear, Timken OK Load Not Specified, 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200), Application For Air Line Tools, Specific Gravity Less Than 1.0, Food Grade Oil NSF H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, .061"-.25", 190 pcs. (101100400)
- BON TOOL Bon 27-153 Cross Pein Sledge, 3 Lb 16" Wood Handle (27-153)
- DRILL AMERICA 1/2" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS1/2)
- APOLLO TOOLS 39 Piece General Tool Kit Blue DT9706-B (DT9706-BL)
- PETROCHEM Synthetic Air Tool Lubricant, SAE Grade 10W, ISO 32 (AIRGUARD 32-001)
- PETROCHEM Synthetic Air Tool Lube, SAE Grade 10W, Food Grade, 1 gal., ISO 32 (FOODSAFE AIR LINE FG-32-001)
- INGERSOLL-RAND Hammer Case (261B-A727)
- INGERSOLL-RAND Air Strainer (834-61)
- HHIP 6-Port Straight Manifold Only 1/4 Inlets And Outlets (8401-0312)
- INGERSOLL-RAND Assembly, Ratchet Anvil, 5" x 3.125" x 1 (1105-D2-A44)
- MILWAUKEE TOOL Air-Tip Claw Utility Nozzle w/Brushes (49-90-2040)
- Petrochem Pneumatic Tool Accessories