Shop All Pneumatic Tool Accessories
Petrochem
Synthetic Air Tool Lubricant, SAE Grade 10W, ISO 32
Mfr # AIRGUARD 32-001
Zoro # G3942556
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Air Line Tools
- Max. Operating Temp. 450 Degrees F
- Four-Ball Wear Not Specified
- Base Oil Synthetic
- Lubricant NSF Rating H2 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # AIRGUARD 32-001
- Zoro # G3942556
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
Air Tool Lubricant, ISO Viscosity Grade 134, SAE Grade 10W, Base Oil Synthetic, Container Size 1 gal, Container Type Can, NSF Rating H2, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 134, Flash Point 450 Degrees F, Pour Point -55 Degrees F, Color Clear, Timken OK Load Not Specified, 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200), Application For Air Line Tools, Specific Gravity Less Than 1.0, Food Grade Oil NSF H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x8IN (50485)
- MORSE Spade Bit, Series: WSB, 7/8 in dia, 6 in OAL, 1/4 in Shank (WSB875)
- GREENLEE Large Hole Cutter Arbor, 1/4 x 1 1/2 In (925-022)
- PETROCHEM Synthetic Air Tool Lube, SAE Grade 10W, Food Grade, 1 gal., ISO 32 (FOODSAFE AIR LINE FG-32-001)
- RHINO Multi Pro XA with U-Channel Driver and Case (311007)
- INGERSOLL-RAND Gasket, 3102-283 (3102-283)
- AMERICAN PNEUMATIC TOOLS APT 131 Backfill Tamper w/ 6in. Iron Butt (5214)
- MILWAUKEE TOOL Air-Tip 4-in-1 Right Angle Cleaning Tool (49-90-2026)
- INGERSOLL-RAND TOOL GUARD (IR431L-32)
- PROTO Wrench Set, Pneumatic Fan Clutch, 7 Pc (JFP100)
- Petrochem Pneumatic Tool Accessories