Shop All Pneumatic Tool Accessories
Petrochem
Synthetic Air Tool Lube, SAE Grade 10W, Food Grade, 5 gal., ISO 32
Mfr # FOODSAFE AIR LINE FG-32-005
Zoro # G3541711
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Line Tools
- Pour Point -67 Degrees F
- Base Synthetic
- Container Size 5 gal
- Standards F.D.A. 21 CFR 1778.3570, U.S.D.A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE AIR LINE FG-32-005
- Zoro # G3541711
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
Air Tool Lubricant, ISO Viscosity Grade 140, SAE Grade 10W, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating H1, Min. Operating Temp. -67 Degrees F, Max. Operating Temp. 510 Degrees F, Viscosity Index 140, Flash Point 460 Degrees F, Pour Point -67 Degrees F, Color Clear, Timken OK Load Not Specified, F.D.A. 21 CFR 1778.3570, U.S.D.A, Application For Air Line Tools, Specific Gravity 0.826, Food Grade Oil NSF H1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- ONSRUD Routing End Mill, V Flute, 3/8, 7/8, 2 1/2 (56-122)
- STARRETT Center Punch Set, 7 Pc (S264WB)
- WESTWARD Inspection Tool Set, Telescoping, 2 PC (1VUA1)
- PETROCHEM Synthetic Air Tool Lubricant, SAE Grade 10W, ISO 32 (AIRGUARD 32-001)
- PETROCHEM Synthetic Air Tool Lube, SAE Grade 10W, Food Grade, 1 gal., ISO 32 (FOODSAFE AIR LINE FG-32-001)
- ASTRO PNEUMATIC AIR REGULATOR BRASS (AO5706)
- RHINO Panel Post Grabber (071041)
- MAINSTREAM MARINE Ship Happens Descaler 1 Gallon (MM7710)
- S&G TOOL AID SAFETY CHUCK CHISEL HOLDER (SG94500)
- DYNABRADE Contact Arm Assembly, Rbbr Whl (11320)
- Petrochem Pneumatic Tool Accessories