Shop All Pneumatic Tool Accessories
Petrochem
Synthetic Air Tool Lube, SAE Grade 10W, Food Grade, 1 gal., ISO 32
Mfr # FOODSAFE AIR LINE FG-32-001
Zoro # G3548072
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Air Line Tools
- ISO Viscosity Grade 140
- SAE Grade 10W
- Min. Operating Temp. -67 Degrees F
- Sub-Category Food Safe Lubricants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE AIR LINE FG-32-001
- Zoro # G3548072
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
Air Tool Lubricant, ISO Viscosity Grade 140, SAE Grade 10W, Base Oil Synthetic, Container Size 1 gal, Container Type Can, NSF Rating H1, Min. Operating Temp. -67 Degrees F, Max. Operating Temp. 510 Degrees F, Viscosity Index 140, Flash Point 460 Degrees F, Pour Point -67 Degrees F, Color Clear, Timken OK Load Not Specified, F.D.A. 21 CFR 1778.3570, U.S.D.A, Application For Air Line Tools, Specific Gravity 0.826, Food Grade Oil NSF H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- GREY PNEUMATIC 1/2 Drive X 15/16 Deep Duo-Socket - 6 Point (82030D)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-J (C22727)
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- PETROCHEM Synthetic Air Tool Lubricant, SAE Grade 10W, ISO 32 (AIRGUARD 32-001)
- SUPERIOR PARTS Aftermarket Piston Driver for Ryobi P320 Cordless Nailer (SP 202604001DB)
- TRU-FLATE Amflo Steel T Plug 1/4 in. 1 pc (CP8)
- DYNABRADE Contact Arm Assembly for 11X732, 11X731 (11218)
- AJAX TOOL WORKS Pneumatic Bit, Strght Punch, .498 Shank Tu (AJXA963-18)
- INGERSOLL-RAND Bear"g, Ball, 2.25" x 2.5" x 0.38 (MG1-24)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi N5008AC / N5008AC2 / N5008ACP Staplers (SP 883-716)
- Petrochem Pneumatic Tool Accessories