Petrochem

Multipurpose Synthetic Lubricant, 11 Oz. (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • Lubricant Application General Purpose Lubricant
  • NSF Rating H2 No Food Contact
  • Container Size 11 oz.
  • Lubricant Container Aerosol Can
  • Lubricant Base Synthetic Oil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 11 oz.

Description

General Purpose Lubricant, Wet, Petrochem, PETRO-GARD PURE LUBE, Net Fill 11 oz., Container Size 11 oz., Lubricant Container Aerosol Can, Synthetic Oil, No Additives Primary Additive, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 655 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 26.5 Percent, Lubricant Color Yellow, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 586 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.