Shop All Food Grade Lubricants
Petrochem
Mineral Hydraulic Oil, Food Grade, ISO 68, 1 Gal.
Mfr # WO FG-68-001
Zoro # G3881991
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series White Oil FG
- SAE Grade 20
- ISO Viscosity Grade 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # WO FG-68-001
- Zoro # G3881991
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Hydraulic Oil |
NSF Rating | H1 Food Grade |
Series | White Oil FG |
SAE Grade | 20 |
ISO Viscosity Grade | 68 |
Specific Gravity | 0.845 |
Standards | NSF H-1 and 3H |
Color | Clear |
Item - Hydraulic Oils | Hydraulic Oil |
Lubricant NSF Rating | H1 Food Grade |
Flash Point | 430 Degrees F |
Container Type | Jug |
Application | Confectionery, Dough Dividers, Pharmaceutical Products, Slicers |
Container Style | Jug |
Pour Point | -1 Degrees F |
Base Oil | Mineral |
SAE Viscosity Grade | 20 |
Environmentally Acceptable Lubricant | Yes |
Maximum Operating Temperature | 430 Degrees F |
Product Type | Hydraulic Oil |
Minimum Operating Temperature | 0 Degrees F |
Description
Mineral Hydraulic Oil,Food Grade,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Sugar-Dissolving Lubricant, 28 oz. Trigger Spray Bottle (57728)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 30 (6221372550)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.25" OD (5V9253)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100)
- PETROCHEM Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W (HYSN FGH-46-001)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 90-005)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 32, 1 Gal. (WO FG-32-001)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-005)
- PETROCHEM Food Grade Cooler Chain Lubricant, ISO 32 (CR FG-10)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- JET-LUBE 5 gal Machinery Grease Pail White (30116)
- Petrochem Penetrants and Lubricants