Shop All Food Grade Lubricants
Petrochem
Mineral Hydraulic Oil, Food Grade, ISO 46, 1 Gal.
Mfr # WO FG-46-001
Zoro # G3882000
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series White Oil FG
- Standards NSF H-1 and 3H
- ISO Viscosity Grade 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # WO FG-46-001
- Zoro # G3882000
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Hydraulic Oil |
NSF Rating | H1 Food Grade |
Series | White Oil FG |
Standards | NSF H-1 and 3H |
ISO Viscosity Grade | 46 |
Container Style | Jug |
Specific Gravity | 0.845 |
Container Type | Jug |
Lubricant NSF Rating | H1 Food Grade |
Application | Confectionery, Dough Dividers, Pharmaceutical Products, Slicers |
Item - Hydraulic Oils | Hydraulic Oil |
SAE Grade | 15W |
Flash Point | 215 Degrees C |
Base Oil | Mineral |
Color | Clear |
Pour Point | -1 Degrees F |
Environmentally Acceptable Lubricant | Yes |
Maximum Operating Temperature | 430 Degrees F |
Product Type | Hydraulic Oil |
SAE Viscosity Grade | 15W |
Minimum Operating Temperature | 0 Degrees F |
Description
Mineral Hydraulic Oil,Food Grade,1 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25X45X7 CRW1 R)
- GOODMAN Cap020000440Rp 440V 2.0 Uf (CAP0200004)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F35IHE)
- EAGLE BELTING Round Belt, Hollow, 1/2 In, Polyurethane (4934026)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-005)
- PETROCHEM Food Grade, Cooler Conveyor Chain Oil, 5 Gal. (CR FG-10-005)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 90-005)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- LUBRIPLATE Cs-Fg Ep-00, 35 Lb Pail, Calcium Sulfonate Food Grade Ep-00 Grease (L0153-035)
- Petrochem Penetrants and Lubricants